• Cart

DESCRIPTION

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Anti-Static Design
  • Blow out proof stem
  • Full Port
  • Investment cast body
  • Live loaded packing
  • RTFE Seats
  • Threaded NPT Ends (Socket Weld on Demand)

Carbon Steel Full Port Threaded 1000# Ball Valve

FNW311AM

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
2-19/20 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
1000 psi CWP, 150 psi WSP
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$60.31
EACH
  • QUANTITY

DOCUMENTS