Cardinal Health

N5201 Series M Size Nitrile Gloves in Blue (Box of 100)

Part #CNMG5201  |  Item #7472731  |  Manufacturer Part #NMG5201

Call for Pricing per BOX

Glove Size:

M
Packaging Info:
  • Quantity Per 
  • Box:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade (non-sterile)
  • Powder-free nitrile (latex-free) gloves comply with 21 CFR parts 170-199 for food contact
  • Ambidextrous
  • Thickness: 5 mil
  • Size: Medium
  • Color: Blue
  • Textured surface for improved grip

Specifications

ADA Compliant: No

CE Approved: No

Collection: N5201 Series

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: M

Glove Type: [Chemical, Food, Industrial, Powder Free]

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: Yes