N5201 Series XL Size Nitrile Gloves in Blue (Box of 100)

Part #HP20259  |  Manufacturer Part #NXL5201

Starting at
Call for Pricing

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade (non-sterile)
  • Powder-free nitrile (latex-free) gloves comply with 21 CFR parts 170-199 for food contact
  • Ambidextrous
  • Thickness: 5 mil
  • Size: XL
  • Color: Blue
  • Textured surface for improved grip

Specifications

ADA Compliant: No

CE Approved: No

Collection: N5201 Series

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: XL

Glove Type: [Chemical, Food, Industrial, Powder Free]

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: Yes