Cardinal Health

N5201 Series XL Size Nitrile Gloves in Blue (Box of 100)

Part #CNXL5201  |  Item #7472724  |  Manufacturer Part #NXL5201

Call for Pricing per BOX

Glove Size:

Packaging Info:
  • Quantity Per 
  • Box:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Industrial grade (non-sterile)
  • Powder-free nitrile (latex-free) gloves comply with 21 CFR parts 170-199 for food contact
  • Ambidextrous
  • Thickness: 5 mil
  • Size: XL
  • Color: Blue
  • Textured surface for improved grip

Specifications

ADA Compliant: No

CE Approved: No

Collection: N5201 Series

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: XL

Glove Type: [Chemical, Food, Industrial, Powder Free]

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: Yes