N5201 Series XXL Size Nitrile Gloves in Blue (90 per Box)

Part #CNXXL5201  |  Item #7472728  |  Manufacturer Part #NXXL5201

Call for Pricing per BOX

Glove Size:

XXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade (non-sterile)
  • Powder-free nitrile (latex-free) gloves comply with 21 CFR parts 170-199 for food contact
  • Ambidextrous
  • Thickness: 5 mil
  • Size: 2XL
  • Color: Blue
  • Textured surface for improved grip

Specifications

ADA Compliant: No

CE Approved: No

Collection: N5201 Series

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: XXL

Glove Type: [Chemical, Food, Industrial, Powder Free]

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 90

Reusable: Yes

Thickness: 5 mil