40 lb. Water Softener Salt Pellets

You last purchased this on
 
Cargill

Diamond Crystal® 40 lb. Water Softener Salt Pellets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cargill

Diamond Crystal® 40 lb. Water Softener Salt Pellets

  • Fast #
  • Part #C100012408
  • Item #7481300
  • Manufacturer Part #100012408
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 40 pounds per bag
  • Requires Certification

Specifications

Collection:
Diamond Crystal®
Height:
40 in
Length:
48 in
Product Type:
Pellets
Size:
40 lb
Weight:
40 lb
Width:
41 in