50 lb. Sodium Chloride Water Softener Salt Cube
Diamond Crystal® Hardi-Cube® 50 lb. Sodium Chloride Water Softener Salt Cube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 99.8% pure salt
- Virtually 100% water soluble minimizing brine tank clean out
- High purity salt compacted for extra hardness
- Designed to keep softeners clean and trouble-free
- Helps prevent mushing, bridging and channeling
- Can be used in any water conditioning unit
Documents
Specifications
- ASTM:
- ASTM E-534
- AWWA:
- AWWA B-200
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Diamond Crystal® Hardi-Cube®
- Contaminant Removal:
- Softening
- EPA Compliant:
- No
- Height:
- 37 in
- Length:
- 40 in
- Material:
- Mineral
- NSF Certified:
- Yes
- Product Type:
- Water Softener Salt
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 48 in