Hardi-Cube® Red-Out® 50 lb. Compacted Water Softener Salt

Part #C100012432  |  Item #7481297  |  Manufacturer Part #100012432

Weight:

50
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions are 8" x 6"

Documents

Specifications

CE Approved: No

Collection: Hardi-Cube® Red-Out®

EPA Compliant: No

Product Type: [Salt, Water Softener]

UL Listed: No

Weight: 50