EZ-1/2/3™ 1/4 hp 120V 3450 Oil Burner Motor

Part #C968280A32E  |  Item #4036401  |  Manufacturer Part #968280A32E

Horsepower:

1/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid state technology
  • Ultra quiet operation
  • Fast, easy and more cost effective than replacing heating appliance

Documents

Specifications

BTU: 364000

Brand Model Compatibility: Bock 32E

Collection: EZ-1/2/3™

Height: 12-1/8 in

Horsepower: 1/4 hp

Length: 12-1/4 in

Power Source: Oil

RPM: 3450

Type: OEM Oil Burner

UL Listed: No

Volts: 120V