DESCRIPTION

  • Fast, easy and more cost effective than replacing heating appliance
  • For use with boilers, warm air furnaces and water heaters

Carlin Combustion Technology EZGas Pro™ EZ Gas 9 Slot 10 Air Tube 70- 2

C9859210SFR1

BTU:

SPECIFICATIONS

AMP
2.5
BTU
275000
Brand Model Compatibility
Carlin® FR-98-W
Collection
EZGas Pro™
Fuel Type
LP Gas, Natural Gas
Height
12-1/8 in
Horsepower
1/15 hp
Length
12-1/4 in
MBH
275
Power Source
Gas
RPM
3450
Volts
120V

Starting at
Call for Pricing
  • QUANTITY