DESCRIPTION

  • Easy testing capability
  • Low current draw saves electricity
  • Solid state technology

Carlin Combustion Technology Solid State Electric Igniter

C41000S

Volts:

SPECIFICATIONS

AMP
40
Height
3-1/2 in
Temperature Range
32 to 144° F
Type
Constant Duty
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS