This product requires certification to purchase.

11 x 17 x 28 in. 25 gal 13 mic Cart in Blue

Carlisle

11 x 17 x 28 in. 25 gal 13 mic Cart in Blue

  • Fast #
  • Part #CJC194614
  • Item #7674348
  • Manufacturer Part #JC194614
3.6 out of 5 Customer Rating
Brand image
Carlisle

11 x 17 x 28 in. 25 gal 13 mic Cart in Blue

  • Fast #
  • Part #CJC194614
  • Item #7674348
  • Manufacturer Part #JC194614
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal Compatibility – Replacement bag fits both long platform janitorial carts and short platform janitorial carts for easy transferability and flexibility
  • Durable Construction – Rip-stop nylon bag resists tearing or shredding for worry-free use
  • Requires Certification
Dimensions & Measurements
Capacity
25 gal
Height
28 in
Thickness
13 mic
Weight
1-7/50 lb
Width
11 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Cart Bag