13-3/4 in. Steel Wire Brush

This product has been replaced by

Abco Steel Wood and Tempered Steel Wire Brush with Long Handle
Abco 14 in. Wood and Tempered Steel Wire Brush with Long Handle
Manufacturer Part #01711-TS
You last purchased this on
 
Carlisle

13-3/4 in. Steel Wire Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Abco Steel Wood and Tempered Steel Wire Brush with Long Handle
Abco 14 in. Wood and Tempered Steel Wire Brush with Long Handle
Manufacturer Part #01711-TS
Carlisle

13-3/4 in. Steel Wire Brush

  • Fast #
  • Part #C4577000
  • Item #4940075
  • Manufacturer Part #4577000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use wire brushes for removing rust, metal burrs, paint and varnish
  • Requires Certification

Specifications

Color Finish Name:
Steel
Handle Material:
Wood
Height:
2 in
Length:
13-3/4 in
Material:
Steel, Wood
Product Type:
Wire Brush
Width:
1 in