15 in. Short Trim Pad Driver in Blue
15 in. Short Trim Pad Driver in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 15 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pad Driver
- UL Listed:
- No