Carlisle
16 in. Value Rotary Brush in White
Part #C3616VWH | Item #7472693
Length:
16 inProduct Details
Specifications
Application: [Ceramic Tile, Concrete, Marble, Quarry Tile Flooring, Slate, Terrazzo]
Brand Model Compatibility: Betco, Cassidy, Clarke, Dart and Edic Machines
Color Finish: White
Length: 16 in
Product Type: Brush
UL Listed: No