6-1/2 in. Brush with Tampico Bristles
6-1/2 in. Brush with Tampico Bristles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/2 in brush length
Specifications
- Color Finish Name:
- Brown, Tan
- Handle Material:
- Plastic
- Length:
- 6-1/2 in
- Material:
- Tampico
- Product Type:
- Brush
- Size:
- 3-1/2 in
- Width:
- 3-1/2 in