This product requires certification to purchase.

6 in. Bake Pan in Brushed White

Carlisle

6 in. Bake Pan in Brushed White

  • Fast #
  • Part #C40024EC02
  • Item #9393689
  • Manufacturer Part #40024EC02
5 out of 5 Customer Rating
Brand image
Carlisle

6 in. Bake Pan in Brushed White

  • Fast #
  • Part #C40024EC02
  • Item #9393689
  • Manufacturer Part #40024EC02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Foam injected plastic block - ensures additional durability for long-term use
  • Polyester bristles - maintains shape for superior scrubbing and prolonged bristle vitality
  • Ergonomic shaped - comfortable to grip and easier to use
  • Non-absorbent - bristles are resistant to oils or moisture
  • Color coded program - aligns with (HACCP) practices and promotes an integrated color coded sanitary maintenance system
  • FDA compliant block and bristles
  • BPA-free
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
3-47/50 in
Width
2-3/4 in
Characteristics & Features
Color Finish Name
White
Material
Polyester, Polypropylene
Warranty & Product Information
Product Type
Bake Pan Lip Brush
Type
C40024EC02