60 in. Broom Handle in Red
60 in. Broom Handle in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hanging cap on the top of the handle for easy storage
- 6/6 thread nylon tip
- 60 inch fiberglass handle with self-locking flex-tip offers greater flexibility
- Made in the USA
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Push Broom, Sweeps, Squeegees and Floor Scrubbers
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 10
- Product Type:
- Broom Handle
- Temperature Range:
- -40 to 125 Deg F
- Width:
- 1 in