63 in. Wood Mop Handle with Metal Head
63 in. Wood Mop Handle with Metal Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 63 in
- Material:
- Metal, Wood
- Product Type:
- Mop Handle
- Width:
- 7-1/2 in