8-1/2 in. Grout Brush with Nylon Bristle in Black

You last purchased this on
 
Carlisle

8-1/2 in. Grout Brush with Nylon Bristle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

8-1/2 in. Grout Brush with Nylon Bristle in Black

  • Fast #
  • Part #C36535103
  • Item #7252889
  • Manufacturer Part #36535103
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BPA Free
  • Stiff crimped Nylon bristles remove dirt, grime, and residue
  • Requires Certification

Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8-1/2 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Grout Brush
Width:
1 in