5 in. 250 lb. Polypropylene Round Container Dolly in Black

You last purchased this on
 
Carlisle

Bronco™ 5 in. 250 lb. Polypropylene Round Container Dolly in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Bronco™ 5 in. 250 lb. Polypropylene Round Container Dolly in Black

  • Fast #
  • Part #C3691103
  • Item #7472668
  • Manufacturer Part #3691103
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple twist-to-lock feature securely attaches dolly; containers can be pushed or lifted without accidentally coming off
  • Standard Carlisle non-marking 3" swivel casters roll cleanly and easily over a variety of indoor and outdoor surfaces
  • Dolly fits Carlisle's 32 and 44 gallon containers for safe transport of heavy loads
  • Color: Black
  • Features threaded, replaceable casters
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
250 lb
Collection:
Bronco™
Color Finish Name:
Black
Diameter:
17-22/25 in
FM Approved:
No
Height:
5 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
120
Package Quantity:
Case of 2
Product Type:
Dolly
UL Listed:
No