Duo-Sweep® 36 in. Polypropylene Sweep Lobby Angle Broom in Black

Part #C3686100  |  Item #4940073  |  Manufacturer Part #3686100

$11.36 EACH

Length:

1 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes 2 handle holes
  • Upright hole for general purpose sweeping or angle hole for reaching into corners, along walls, or into hard to reach areas
  • Flagged synthetic filament for fine debris
  • Synthetic filament can be easily cleaned to extend broom life

Specifications

Collection: Duo-Sweep®

Color Finish: Black, Tan

Color Finish Category: Blacks

Handle Length in : 30 in

Handle Material: Metal

Height: 36 in

Length: 1 in

Material: Plastic

Material Type: Polypropylene

Width: 8 in