Duo-Sweep® 48 in. Polypropylene Flagged Medium Angle Broom

Part #C3686500  |  Item #4940101  |  Manufacturer Part #3686500

$21.00 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • No hood/shroud to break or gather soils leading to cross-contamination issues
  • Excellent balance to reduce sweeping fatigue
  • Includes 2 handle holes - 1 angled and 1 upright
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks

Specifications

Collection: Duo-Sweep®

Color Finish: Black/Tan

Handle Material: Metal

Height: 56 in

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Width: 1 in