Duo-Sweep® 48 in. Stiff Synthetic Warehouse Broom with Handle in Black

Part #C3688403  |  Item #7473143

Call for Pricing

Length:

48 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two handle holes; upright hole for general purpose sweeping or angle hole for reaching into corners, along walls, or into hard to reach areas
  • Stiff filament for heavier sweeping
  • Synthetic filament that can be easily cleaned to extend broom life
  • Threads are 3/4-5 ACME - the standard thread form in the US

Specifications

Collection: Duo-Sweep®

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 48.0 in

Handle Material: Plastic Coated Metal

Length: 48 in

Material: Synthetic

Package Quantity: Case of 12

Product Type: Broom

Width: 13 in