56 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom with Handle
Duo-Sweep® 56 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom with Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for reaching into corners, along walls and into hard to reach areas
- No hood/shroud to break or gather soils leading to cross-contamination issues
- Heavy-duty unflagged angle broom is a durable and economical solution suitable for a wide variety of applications
- BPA free
- Threads are 3/4-5 ACME - the standard thread form in the US
- Two handle holes; one angled, one upright
- Excellent balance to reduce sweeping fatigue
Specifications
- Collection:
- Duo-Sweep®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 48 in
- Handle Material:
- Metal
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Broom
- Temperature Range:
- -40 to 180 Deg F (-40 to 82.22 Deg C)
- Width:
- 12 in