8 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom in Yellow

This product has been replaced by

DUO-SWEEP UNFLAGGED BRM HD YELL
Carlisle DUO-SWEEP UNFLAGGED BRM HD YELL
Manufacturer Part #36868EC04
You last purchased this on
 
Carlisle

Duo-Sweep® 8 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DUO-SWEEP UNFLAGGED BRM HD YELL
Carlisle DUO-SWEEP UNFLAGGED BRM HD YELL
Manufacturer Part #36868EC04
Carlisle

Duo-Sweep® 8 x 12 in. Polypropylene Heavy Duty Unflagged Angle Broom in Yellow

  • Fast #
  • Part #C3686804
  • Item #7472163
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent balance to reduce sweeping fatigue
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • No hood/shroud to break or gather soils leading to cross-contamination issues
  • Color: Yellow
  • Size: 8" x 12"
  • Material: polypropylene
  • BPA free
  • 8" and 12" bristle flare
  • Requires Certification

Specifications

Collection:
Duo-Sweep®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 12
Product Type:
Broom
Temperature Range:
-40 to 180 Deg F
Width:
12 in