EZSnap 1 x 5 x 5 in. Universal Style Brush Driver in Orange

Part #C364192BD  |  Item #7017364  |  Manufacturer Part #364192BD

Diameter:

5 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily snaps on and off EZSnap brushes
  • No tools required
  • Made in the USA
  • For most swing machines

Specifications

Collection: EZSnap

Color Finish: Orange

Diameter: 5 in

Height: 1 in

Length: 5 in

Material: Plastic

Material Type: Acetal

Product Type: Brush Driver

Size: 5 in

UL Listed: No