24 in. Hardwood and Tampico Floor Sweep Broom in Black

You last purchased this on
 
Carlisle

Flo-Pac® 24 in. Hardwood and Tampico Floor Sweep Broom in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 24 in. Hardwood and Tampico Floor Sweep Broom in Black

  • Fast #
  • Part #C3621922403
  • Item #7471928
  • Manufacturer Part #3621922403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tampico Fine/Med Sweep, Black
  • Tampico's natural bristles are great for sweeping heavy debris
  • Fine/medium Tampico fiber resists heat and chemicals
  • Bristle trim: 2-1/2 in (6-7/20 cm)
  • Handle sold separately
  • Hardwood block construction
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2-1/2 in
Length:
24 in
Material:
Hardwood, Tampico
Package Quantity:
Case of 12
Product Type:
Broom