Flo-Pac® 35 qt Wringer Mop Bucket in Yellow

Part #C3690404  |  Item #4940083  |  Manufacturer Part #3690404

$85.14 EACH

Color/Finish: Yellow

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Durable construction - made of sturdy, corrosion resistant polypropylene
  • Side-press wringer - rated for 50, 000 wringing cycles for persistent commercial use
  • Non-marking casters - non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces
  • Color-coded design - dedicate 5 assorted colors to specific areas and chemicals

Specifications

Collection: Flo-Pac®

Color Finish: Yellow

Height: 16-1/2 in

Length: 20-1/2 in

Material: Plastic

Material Type: Polypropylene

Size: 35 qt

Type: C3690404