Flo-Pac® 60 in. Metal Tip Threaded Wood Handle

Part #C4526700  |  Item #4883995  |  Manufacturer Part #4526700

$4.25 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Laminated veneer lumber handle
  • Threaded metal

Documents

Specifications

Collection: Flo-Pac®

Color Finish: Wood

Color Finish Category: Browns

Diameter: 15/16 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Wood

Type: C4526700