Flo-Pac® 60 x 1-1/8 in. Tapered Wood Handle

Part #C4026200  |  Item #2249544  |  Manufacturer Part #4026200

$5.34 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Laminated veneer lumber handle
  • Tapered wood

Specifications

Collection: Flo-Pac®

Color Finish: Wood

Diameter: 1-1/8 in

Handle Material: Wood

Length: 60 in

Material: Wood

Size: 60 in

Type: C4026200