Flo-Pac® CARLISLE 18" FLAGGED POLY FINE SWEE

Part #C3620481823  |  Item #7472715

Type:

HP108679

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
  • Soft, black plastic bristles
  • Constructed with a black plastic block and grey soft polypropylene (PP) bristles
  • Block is 18" long
  • Bristles measure 2-1/2" wide
  • Bristle trim measures 3"

Specifications

Collection: Flo-Pac®

Color Finish: Grey

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 12

Product Type: Broom

Type: HP108679