DESCRIPTION

  • Laminated veneer lumber handle
  • Tapered wood

Carlisle Foodservice Flo-Pac® 1-1/8 in. Tapered Wood Handle

C4026200

Length:

60 in

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Wood
Diameter
1-1/8 in
Handle Material
Wood
Height
1-1/8 in
Length
60 in
Material
Wood

Starting at
$5.99
EACH
  • QUANTITY