DESCRIPTION

  • Bristles designed for increased stability
  • Economical and long lasting, sweeps up even the smallest particles
  • Features a swivel handing cap for convenient storage

Carlisle Foodservice 12 in. Flagged Angle Broom

C4065000

Length:

12 in

SPECIFICATIONS

Color Finish
Black/Tan
Handle Material
Plastic Coated Steel
Height
60 in
Length
12 in
Material
Plastic, Steel
Width
1 in

Starting at
$8.27
EACH
  • QUANTITY