DESCRIPTION

  • Laminated veneer lumber handle
  • Threaded wood

Carlisle Foodservice Flo-Pac® 15/16 in. Thread Wood Handle

C4027100

Length:

60 in

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Wood
Diameter
15/16 in
Handle Material
Wood
Height
15/16 in
Length
60 in
Material
Wood

Starting at
$4.99
EACH
  • QUANTITY