DESCRIPTION

  • Chemical and water resistant
  • Crimped filament for better solution holding capabilities
  • Fiber is perfect for general use in schools, health care and industrial applications

Carlisle Foodservice Sparta® 20 in. Polypropylene Utility Scrub Brush

C36505L14

Color Finish

 

SPECIFICATIONS

Collection
Sparta®
Color Finish
Blue
Length
20 in
Material
Plastic
Material Type
Polypropylene
Width
3 in

Starting at
$7.99
EACH
  • QUANTITY