DESCRIPTION

  • Designed to use where personal cleanliness is of the utmost importance
  • To be used in just about any environment where extra hand and nail cleanliness is required

Carlisle Foodservice Sparta® 3-1/2 in. Polypropylene Hand/Nail Brush

C3623900

Color Finish

 

SPECIFICATIONS

Collection
Sparta®
Color Finish
White
Length
3-1/2 in
Material
Plastic
Material Type
Nylon
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.63
EACH
  • QUANTITY