DESCRIPTION

  • Handle diameter: 1"
  • Hanging cap on the top of the handle for easy storage
  • Self-locking flex-tip offers greater flexibility
  • Use with Sparta® Spectrum® push brooms, sweeps, squeegees, and floor scrubs

Carlisle Foodservice Sparta® 60 in. Thread Fiberglass Handle

C40225

Color Finish

 

SPECIFICATIONS

Collection
Sparta®
Color Finish
White
Diameter
1 in
Handle Material
Fiberglass
Height
1 in
Length
60 in
Material
Fiberglass
Size
60 in
Width
1 in

Starting at
$9.99
EACH
  • QUANTITY