DESCRIPTION

  • Ideal for fine particles, dust and sawdust on smooth surfaces

Carlisle Foodservice Flo-Pac® 8 in. Flagged Counter or Bench Brush

C3621123

Color Finish

 

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Grey
Length
8 in
Material
Plastic
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.81
EACH
  • QUANTITY