DESCRIPTION

  • Bristle length: 47/50"
  • Dupont™ Tynex® A grit nylon bristles
  • Perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
  • Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach

Carlisle Foodservice Swivel Scrub® 8 in. Power Scrub with Nylon Grit Bristles

C36531027

Color Finish

 

SPECIFICATIONS

Collection
Swivel Scrub®
Color Finish
Rust
Length
8 in
Material
Plastic
Material Type
Nylon
Width
3-1/2 in

Starting at
$37.99
EACH
  • QUANTITY