DESCRIPTION

  • High bristle fill count for extended use; excellent durability and value

Carlisle Foodservice Corn Whisk Broom

C3663300

Length:

SPECIFICATIONS

Color Finish
Corn
Height
13-1/4 in
Length
7-1/2 in
Material
Corn Blend
Width
1 in

Starting at
Call for Pricing
  • QUANTITY