DESCRIPTION

  • Durable, tough, long-wearing
  • Heavy duty
  • Natural fibers for sweeping heavy debris
  • Not affected by water or petroleum products
  • Perfect for street crews, construction and other demanding work sites
  • Stiff bristles hold up on sidewalks, parking lots and other rough surfaces
  • Will not absorb moisture and is resistant to most chemicals, acids and oils

Carlisle Foodservice Flo-Pac® Crimped Polypropylene Sweep

C3621932400

Length:

24 in

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Maroon
Height
4-1/4 in
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
3 in

Starting at
$12.99
EACH
  • QUANTITY