DESCRIPTION

  • Handle sold separately
  • Hardwood block
  • Natural fiber Palmyra bristles for sweeping heavy debris
  • Threaded handle style

Carlisle Foodservice Flo-Pac® Palmyra Garage Sweep

C4522200

Length:

24 in

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Brown
Height
5 in
Length
24 in
Material
Palmyra, Wood
Width
2-63/100 in

Starting at
$15.99
EACH
  • QUANTITY