Carlisle Foodservice

Spectrum® 17 in. Aluminum Brush Rack

Part #C4073500  |  Manufacturer Part #4073500

Length:

17 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rack helps prevent handle breakage, bristle damage and damage to walls and counters
  • Promotes fast drying of brush bristles
  • Holds up to 10 drilled handle brushes or other kitchen tools and equipment
  • Mounting holes are 16" on center, screws for mounting included
  • Rack constructed of aluminum
  • Length: 17" (43.18cm)

Specifications

ADA Compliant: No

Collection: Spectrum®

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Package Quantity: Case of 12

Product Type: Brush Rack

Temperature Range: -40 to 600 Deg F