DESCRIPTION

  • "X" shaped bristles allow for superior sweeping on carpeting and entry mats
  • Chemical and liquid resistant bristles
  • For use in lobby
  • Provides angle broom sweeping performance at a corn broom price
  • Sustains temperatures to 225° F

Carlisle Foodservice Synthetic Corn Lobby Broom in Black

C4168303

Length:

40 in

SPECIFICATIONS

Color Finish
Black
Handle Material
Wood
Length
40 in
Material
Synthetic Corn

Starting at
$4.99
EACH
  • QUANTITY