DESCRIPTION

  • Plastic handle with brass bristles
  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints

Carlisle Foodservice Flo-Pac® Utility Brush with Brass Bristles

C4127000

Color Finish

 

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Black
Handle Material
Plastic
Height
1 in
Length
7 in
Material
Brass, Plastic
Width
1/2 in

Starting at
$2.59
EACH
  • QUANTITY