DESCRIPTION

  • Plastic handle with stainless steel bristles
  • Toothbrush style utility brush great for small jobs, tight areas, and detail work, small parts, seams, threads and soldered joints

Carlisle Foodservice Flo-Pac® Utility Brush with Crimped Stainless Steel Bristles

C4067500

Color Finish

 

SPECIFICATIONS

Collection
Flo-Pac®
Color Finish
Black
Length
7 in
Material
Plastic, Stainless Steel
Width
1/2 in

Starting at
$2.59
EACH
  • QUANTITY