DESCRIPTION

  • 8" mesh covered sponge removes bugs, dirt, and other road debris quickly and easily
  • Essential equipment for convenience stores, service stations, and car or truck fleets
  • Flexible rubber squeegee removes cleaning solution for a clear shine

Carlisle Foodservice Windshield Washer with Squeegee

C362868

Length:

SPECIFICATIONS

Color Finish
Black
Handle Material
Plastic
Height
1-1/2 in
Length
14-7/8 in
Material
Plastic, Rubber
Material Type
Neoprene
Width
8 in

Starting at
Call for Pricing
  • QUANTITY