DESCRIPTION

Carlisle Plastics Poly Sheet

C5406

Length:

SPECIFICATIONS

Length
50 ft
Material
Plastic
Material Type
Polyethylene
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY