16 in. Single Blade Window Rubber Squeegee
Professional 16 in. Single Blade Window Rubber Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precision performance
- Window strip washers remove excess moisture from squeegees with a replaceable plush synthetic pile cover
- Professional single blade rubber squeegee
- Blade Size: 16 inch
- Handles sold separately
Specifications
- Coating:
- Zinc Plated
- Collection:
- Professional
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Rubber, Steel
- Package Quantity:
- Case of 12
- Product Type:
- Squeegee